Motion
11S 1 5/8 3/8X3/16KW

LOVEJOY INC
11S 1 5/8 3/8X3/16KW

Sleeve Coupling Flange - 1.6250 in Bore, Cast Iron Material
Mi Item #00513988
MFR #11S 1 5/8 3/8X3/16KW
Price$432.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
11S 1 5/8 3/8X3/16KW

Sleeve Coupling Flange - 1.6250 in Bore, Cast Iron Material
Mi Item #00513988
MFR #11S 1 5/8 3/8X3/16KW

Mfr description
11S-FLNG-1-5/8-3/8X3/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$432.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Flange Diameter  
    8.6250 in
  • Length Through Bore  
    3.4400 in
  • Outside Diameter
    8.6250 in

Details

  • Bore Type
    Bored to Size
  • Color
    Gray
  • Horsepower @ 100 RPM
    7.2 hp
  • Manufacturer Catalog Number
    68514436192
  • Material
    Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    4530
  • Torsional Stiffness
    17300 in-lb/rad
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)