Motion
11S158

TB WOODS
11S158

Sleeve Coupling Flange - Spacer Flange, Size 11, 1.6250 in Bore, High Strength Cast Iron Material
Mi Item #00513989
MFR #11S158
Price$393.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
11S158

Sleeve Coupling Flange - Spacer Flange, Size 11, 1.6250 in Bore, High Strength Cast Iron Material
Mi Item #00513989
MFR #11S158

Mfr description
11S X 1-5/8 SURE-FLEX FLANGE
  • Type S flanges are made of high-strength cast iron and are bored-to-size for slip fit on standard shafts
  • They are easy to install and remove, and are available from stock in a wide range of bore sizes
  • MPB designates rough stock bore
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$393.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Coupling Overall Length
    5-1/4 in
  • Coupling Size Code
    11
  • Flange Diameter  
    8.6250 in
  • Hub End Outside Diameter
    7-1/8 in
  • Length Through Bore  
    3-7/16 in
  • Outside Diameter
    8.6250 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0015 in
  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    28.6 (Hytrel & Urethane) hp, 7.2 (EPDM & Neoprene) hp
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex®
  • Torque Capacity
    18000 in
  • UPC_NO
    698672641098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)