Motion
11S X 1-7/8 FLANGE

DODGE
11S X 1-7/8 FLANGE

Sleeve Coupling Flange - 1.8750 in Bore
MI ITEM #00513994
MFR #11S X 1-7/8 FLANGE
Price$365.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
11S X 1-7/8 FLANGE

Sleeve Coupling Flange - 1.8750 in Bore
MI ITEM #00513994
MFR #11S X 1-7/8 FLANGE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$365.83/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Bore Diameter  
    1.8750 in
  • Bore Length
    3.44 in
  • Coupling Size
    11
  • Flange Diameter  
    8.6250 in
  • Outside Diameter
    8.625 in
  • Parallel Misalignment
    0.032 in

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Bore Type
    Finished Bore
  • Coupling Component
    Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    28.6 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    004666
  • Material
    Cast Iron
  • Maximum Speed
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    18000 in-lb
  • UPC_NO
    782475871063

Overview

Mfr description
11S X 1-7/8 D-FLEX FLG 004666

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text