Motion
11S 1 7/8 1/2X1/4KW

LOVEJOY INC
11S 1 7/8 1/2X1/4KW

Sleeve Coupling Flange - S-Flex Flange, Size 11, 1.8750 in Bore, Cast Iron Material
MI ITEM #00513995
MFR #11S 1 7/8 1/2X1/4KW
Price$409.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
11S 1 7/8 1/2X1/4KW

Sleeve Coupling Flange - S-Flex Flange, Size 11, 1.8750 in Bore, Cast Iron Material
MI ITEM #00513995
MFR #11S 1 7/8 1/2X1/4KW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$409.39/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Coupling Overall Length
    7.1300 in
  • Coupling Size Code
    11
  • Flange Diameter  
    8.6250 in
  • Hub End Outside Diameter
    5.2500 in
  • Length Through Bore  
    3.4400 in
  • Outside Diameter
    8.6250 in

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144361943
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex Endurance
  • UPC_NO
    685144361943

Overview

Mfr description
11S-FLNG-1-7/8-1/2X1/4KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text