Motion
11S378

TB WOODS
11S378

Sleeve Coupling Flange - Shaft Hub, Size 11, 3.8750 in Bore, High Strength Cast Iron Material
Mi Item #00514018
MFR #11S378
Price$393.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
11S378

Sleeve Coupling Flange - Shaft Hub, Size 11, 3.8750 in Bore, High Strength Cast Iron Material
Mi Item #00514018
MFR #11S378

Mfr description
11S X 3-7/8 SURE-FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.04/each

Specifications

Dimensions

  • Bore Diameter  
    3.8750 in
  • Coupling Overall Length
    8.0000 in
  • Coupling Size Code
    11
  • Flange Diameter  
    8.6250 in
  • Hub End Outside Diameter
    5.6250 in
  • Keyway Size
    1 in x 1/4 in
  • Length Through Bore  
    3.0625 in
  • Outside Diameter
    8.6250 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0020 in
  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    9.4 HP with EPDM or Neoprene sleeve, 29 HP with Hytrel sleeve
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    Shaft Hub
  • Manufacturer Upc Number
    698672641166
  • Material
    High Strength Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    23
  • UPC_NO
    698672641166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)