Motion
12S 1 1/2 NKW

LOVEJOY INC
12S 1 1/2 NKW

Sleeve Coupling Flange - S-Flex Flange, Size 12, 1.5000 in Bore, Cast Iron Material
Mi Item #00514022
MFR #12S 1 1/2 NKW
Price$487.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
12S 1 1/2 NKW

Sleeve Coupling Flange - S-Flex Flange, Size 12, 1.5000 in Bore, Cast Iron Material
Mi Item #00514022
MFR #12S 1 1/2 NKW

Mfr description
12S-FLNG-1-1/2-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.68/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Coupling Overall Length
    8.2500 in
  • Coupling Size Code
    12
  • Flange Diameter  
    10.0000 in
  • Hub End Outside Diameter
    4.8800 in
  • Length Through Bore  
    4.0000 in
  • Outside Diameter
    10.0000 in

Details

  • Bore Type
    Rough Stock Bore
  • Color
    Gray
  • Horsepower @ 100 RPM
    11.4 hp
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144363671
  • Material
    Cast Iron
  • Max Rpm
    2800 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    31500 in
  • Torsional Stiffness
    27500 in-lb/rad
  • UPC_NO
    685144363671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)