Motion
12SMPB

TB WOODS
12SMPB

Sleeve Coupling Flange - Size 12
Mi Item #00514023
MFR #12SMPB
Price$396.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12SMPB

Sleeve Coupling Flange - Size 12
Mi Item #00514023
MFR #12SMPB

Mfr description
12S X 1-1/2 (PLAIN BORE) SURE-FLEX FLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$396.38/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Coupling Size Code
    12
  • Flange Diameter  
    10.0000 in
  • Outside Diameter
    10.0000 in

Details

  • Bore Type
    Rough Stock Bore
  • Horsepower @ 100 RPM
    11.4 hp
  • Material
    High Strength Cast Iron
  • Max Rpm
    2800 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Standard
  • Torque Capacity
    7200 in
  • UPC_NO
    698672641180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)