Motion
12S X 2-1/8

LOVEJOY INC
12S X 2-1/8

Sleeve Coupling Flange - S-Flex Flange, Size 12, 2.1250 in Bore, Cast Iron Material
MI ITEM #00514030
MFR #12S X 2-1/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
12S X 2-1/8

Sleeve Coupling Flange - S-Flex Flange, Size 12, 2.1250 in Bore, Cast Iron Material
MI ITEM #00514030
MFR #12S X 2-1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12S-FLNG-2-1/8-1/2X1/4KW

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    12
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    S-Flex Flange
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    8.2500 in
  • Hub End Outside Diameter
    4.8800 in
  • Series
    S-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144362025
  • UPC_NO
    685144362025
  • Outside Diameter
    10.0000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text