Motion
12S218

TB WOODS
12S218

Sleeve Coupling Flange - Spacer Flange, Size 12, 2.1250 in Bore, High Strength Cast Iron Material
Mi Item #00514031
MFR #12S218
Price$417.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12S218

Sleeve Coupling Flange - Spacer Flange, Size 12, 2.1250 in Bore, High Strength Cast Iron Material
Mi Item #00514031
MFR #12S218

Mfr description
12S X 2-1/8 SURE-FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.86/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Coupling Overall Length
    5-3/4 in
  • Coupling Size Code
    12
  • Flange Diameter  
    10.0000 in
  • Hub End Outside Diameter
    8-1/4 in
  • Length Through Bore  
    4 in
  • Outside Diameter
    10.0000 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0020 in
  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    11.4 (EPDM & Neoprene) hp, 50 (Hytrel & Urethane) hp
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    2800 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    31500 in
  • UPC_NO
    698672641203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)