Motion
12S 2 3/8 5/8X5/16KW

LOVEJOY INC
12S 2 3/8 5/8X5/16KW

Sleeve Coupling Flange - S-Flex Flange, Size 12, 2.3750 in Bore, Cast Iron Material
Mi Item #00514034
MFR #12S 2 3/8 5/8X5/16KW
Price$424.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
12S 2 3/8 5/8X5/16KW

Sleeve Coupling Flange - S-Flex Flange, Size 12, 2.3750 in Bore, Cast Iron Material
Mi Item #00514034
MFR #12S 2 3/8 5/8X5/16KW

Mfr description
12S-FLNG-2-3/8-5/8X5/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.07/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Coupling Overall Length
    8.2500 in
  • Coupling Size Code
    12
  • Flange Diameter  
    10.0000 in
  • Hub End Outside Diameter
    4.8800 in
  • Length Through Bore  
    4.0000 in
  • Outside Diameter
    10.0000 in

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144362032
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex Endurance
  • UPC_NO
    685144362032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)