Motion
12S 3 3/8 7/8X7/16KW

LOVEJOY INC
12S 3 3/8 7/8X7/16KW

Sleeve Coupling Flange - S-Flex Flange, Size 12, 3.3750 in Bore, Cast Iron Material
Mi Item #00514040
MFR #12S 3 3/8 7/8X7/16KW
Price$424.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
12S 3 3/8 7/8X7/16KW

Sleeve Coupling Flange - S-Flex Flange, Size 12, 3.3750 in Bore, Cast Iron Material
Mi Item #00514040
MFR #12S 3 3/8 7/8X7/16KW

Mfr description
12S-FLNG-3-3/8-7/8X7/16KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$424.07/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Coupling Overall Length
    8.2500 in
  • Coupling Size Code
    12
  • Flange Diameter  
    10.0000 in
  • Hub End Outside Diameter
    4.8800 in
  • Length Through Bore  
    4.0000 in
  • Outside Diameter
    10.0000 in

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    S-Flex Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144362056
  • Material
    Cast Iron
  • Max Rpm
    2800 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Torque Capacity
    31500 in
  • UPC_NO
    685144362056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)