Motion
12S338

TB WOODS
12S338

Sleeve Coupling Flange - Spacer Flange, Size 12, 3.3750 in Bore, High Strength Cast Iron Material
MI ITEM #00514041
MFR #12S338
Price$417.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12S338

Sleeve Coupling Flange - Spacer Flange, Size 12, 3.3750 in Bore, High Strength Cast Iron Material
MI ITEM #00514041
MFR #12S338

Mfr description
12S X 3-3/8 SURE-FLEX FLANGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$417.86/each

Specifications

Dimensions

  • Bore Diameter  
    3.3750 in
  • Coupling Overall Length
    5-3/4 in
  • Coupling Size Code
    12
  • Flange Diameter  
    10.0000 in
  • Hub End Outside Diameter
    8-1/4 in
  • Length Through Bore  
    4 in
  • Outside Diameter
    10.0000 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0020 in
  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    11.4 (EPDM & Neoprene) hp, 50 (Hytrel & Urethane) hp
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    2800 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    31500 in
  • UPC_NO
    698672641234

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)