Motion
12S3716

TB WOODS
12S3716

Sleeve Coupling Flange - Spacer Flange, Size 12, 3.4375 in Bore, Cast Iron Material
MI ITEM #00514042
MFR #12S3716
Your Price$466.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12S3716

Sleeve Coupling Flange - Spacer Flange, Size 12, 3.4375 in Bore, Cast Iron Material
MI ITEM #00514042
MFR #12S3716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$466.33/each(List $536.29)

Overview

Mfr description
12S X 3-7/16 SURE-FLEX FLANGE

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    12
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    Spacer Flange
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    5-3/4 in
  • Hub End Outside Diameter
    8-1/4 in
  • Torque Capacity
    31500 in
  • Max Rpm
    2800 rpm
  • Horsepower @ 100 RPM
    11.4 (EPDM & Neoprene) hp, 50 (Hytrel & Urethane) hp
  • Series
    Sure-Flex
  • UPC_NO
    698672641494
  • Material
    High Strength Cast Iron
  • Outside Diameter
    10.0000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text