Motion
13S278

TB WOODS
13S278

Sleeve Coupling Flange - Shaft Hub, Size 13, 2.8750 in Bore, High Strength Cast Iron Material
Mi Item #00514049
MFR #13S278
Price$714.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
13S278

Sleeve Coupling Flange - Shaft Hub, Size 13, 2.8750 in Bore, High Strength Cast Iron Material
Mi Item #00514049
MFR #13S278

Mfr description
13S X 2-7/8 SURE-FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$714.29/each

Specifications

Dimensions

  • Bore Diameter  
    2.8750 in
  • Coupling Overall Length
    9.2500 in
  • Coupling Size Code
    13
  • Flange Diameter  
    11.7500 in
  • Hub End Outside Diameter
    6.7500 in
  • Keyway Size
    3/4 in x 3/8 in
  • Length Through Bore  
    4.3750 in
  • Outside Diameter
    11.7500 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0020 in
  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    23 HP with EPDM or Neoprene sleeve, 75 HP with Hytrel sleeve
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    Shaft Hub
  • Manufacturer Upc Number
    698672641289
  • Material
    High Strength Cast Iron
  • Max Rpm
    2400 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    100
  • UPC_NO
    698672641289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)