Motion
6B-JA FLANGE

DODGE
6B-JA FLANGE

Sleeve Coupling Flange - Maximum 1.1875 in, Minimum 0.5 in Bore, JA Bushing
MI ITEM #00514056
MFR #6B-JA FLANGE
Your Price$98.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6B-JA FLANGE

Sleeve Coupling Flange - Maximum 1.1875 in, Minimum 0.5 in Bore, JA Bushing
MI ITEM #00514056
MFR #6B-JA FLANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$98.63/each(List $113.42)

Overview

Mfr description
6B X QD-JA FLG 022501

Specifications

  • Bore Type
    QD Bushed
  • Bore Diameter
  • Flange Diameter
  • Bushing Size
    JA
  • Bushing Type
    QD
  • Horsepower @ 100 RPM
    2.9 hp
  • Series
    D-Flex
  • Angular Misalignment
    1 °
  • Flange Material
    Cast Iron
  • UPC_NO
    782475871162
  • Axial Misalignment
    0.12 in
  • Bore Length
    1.22 in
  • Coupling Component
    Flange
  • Coupling Size
    6
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Manufacturer Catalog Number
    022501
  • Material
    Neoprene
  • Maximum Speed
    6000 rpm
  • Outside Diameter
    4 in
  • Parallel Misalignment
    0.015 in
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    1800 in-lb
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text