Motion
6B
Sleeve Coupling Flange - QD, Size 6, Cast Iron Material, JA Bushing
MI ITEM #00514057
MFR #6B
Your Price$103.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - QD, Size 6, Cast Iron Material, JA Bushing
MI ITEM #00514057
MFR #6B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$103.28/each(List $118.78)

Overview

Mfr description
6B-FLNG

Specifications

  • Hub Flange Type Code
    B
  • Coupling Size Code
    6
  • Bore Type
    QD Bushed
  • Hub Type
    QD
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    3.3100 in
  • Bushing Size
    JA
  • Hub End Outside Diameter
    2.0000 in
  • Series
    S-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144363695
  • UPC_NO
    685144363695
  • Outside Diameter
    4.0000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text