Motion
6B
Sleeve Coupling Flange - Spacer Flange, Size 6, 1.2500 in Bore, Cast Iron Material, JA Bushing
MI ITEM #00514058
MFR #6B
Price$135.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 6, 1.2500 in Bore, Cast Iron Material, JA Bushing
MI ITEM #00514058
MFR #6B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$135.46/each

Specifications

Dimensions

  • Bushing Size
    JA
  • Coupling Overall Length
    3-3/8 in
  • Coupling Size Code
    6
  • Flange Diameter  
    4.0000 in
  • Hub End Outside Diameter
    2 in
  • Length Through Bore  
    1-7/32 in
  • Outside Diameter
    4.0000 in

Details

  • Bore Type
    QD Bushed
  • Horsepower @ 100 RPM
    0.7 (EPDM & Neoprene) hp, 2.9 (Hytrel) hp
  • Hub Flange Type Code
    B
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    6000 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    1800 in
  • UPC_NO
    698672640121

Overview

Mfr description
6B-JA SURE-FLEX FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text