Motion
13S31516

TB WOODS
13S31516

Sleeve Coupling Flange - Spacer Flange, Size 13, 3.9375 in Bore, High Strength Cast Iron Material
Mi Item #00514059
MFR #13S31516
Price$640.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
13S31516

Sleeve Coupling Flange - Spacer Flange, Size 13, 3.9375 in Bore, High Strength Cast Iron Material
Mi Item #00514059
MFR #13S31516

Mfr description
13S X 3-15/16 FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$640.85/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Coupling Overall Length
    6-3/4 in
  • Coupling Size Code
    13
  • Flange Diameter  
    11.7500 in
  • Hub End Outside Diameter
    9-1/4 in
  • Length Through Bore  
    4-3/8 in
  • Outside Diameter
    11.7500 in

Details

  • Bore Tolerance Standard
    +0.0005 to +0.0020 in
  • Bore Type
    Bored to Size
  • Horsepower @ 100 RPM
    18 (EPDM & Neoprene) hp, 75 (Hytrel) hp
  • Hub Flange Type Code
    S
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    2400 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    47268 in
  • UPC_NO
    698672641531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)