Motion
7B-JA FLANGE

DODGE
7B-JA FLANGE

Sleeve Coupling Flange - Maximum 1.1875 in, Minimum 0.5 in Bore, JA Bushing
MI ITEM #00514060
MFR #7B-JA FLANGE
List Price$131.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
7B-JA FLANGE

Sleeve Coupling Flange - Maximum 1.1875 in, Minimum 0.5 in Bore, JA Bushing
MI ITEM #00514060
MFR #7B-JA FLANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.33/each for your price

Overview

Mfr description
7B X QD-JA FLG 022502

Specifications

  • Bore Type
    QD Bushed
  • Bore Diameter
  • Flange Diameter
  • Bushing Size
    JA
  • Bushing Type
    QD
  • Horsepower @ 100 RPM
    4.6 hp
  • Series
    D-Flex®
  • Angular Misalignment
    1 °
  • Flange Material
    Cast Iron
  • UPC_NO
    782475874408
  • Axial Misalignment
    0.12 in
  • Coupling Component
    Flange
  • Coupling Size
    7
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Manufacturer Catalog Number
    022502
  • Maximum Speed
    5250 rpm
  • Outside Diameter
    4.625 in
  • Parallel Misalignment
    0.02 in
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    2875 in-lb
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text