Motion
7B
Sleeve Coupling Flange - QD, Size 7, Cast Iron Material, JA Bushing
Mi Item #00514061
MFR #7B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - QD, Size 7, Cast Iron Material, JA Bushing
Mi Item #00514061
MFR #7B

Mfr description
7B-FLNG
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Size
    JA
  • Coupling Overall Length
    3.4400 in
  • Coupling Size Code
    7
  • Flange Diameter  
    4.6250 in
  • Hub End Outside Diameter
    2.0000 in
  • Length Through Bore  
    1.5900 in
  • Outside Diameter
    4.6250 in

Details

  • Bore Type
    QD Bushed
  • Color
    Gray
  • Coupling Component
    Flange
  • Horsepower @ 100 RPM
    1.2 hp
  • Hub Flange Type Code
    B
  • Hub Material
    Cast Iron
  • Hub Type
    QD
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144363718
  • Material
    Cast Iron
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    2875 in
  • Torsional Stiffness
    2769 in-lb/rad
  • UPC_NO
    685144363718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)