Motion
7B
Sleeve Coupling Flange - Spacer Flange, Size 7, 1.2500 in Bore, Cast Iron Material, JA Bushing
Mi Item #00514062
MFR #7B
Price$137.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 7, 1.2500 in Bore, Cast Iron Material, JA Bushing
Mi Item #00514062
MFR #7B

Mfr description
7B-JA SURE-FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.60/each

Specifications

Dimensions

  • Bushing Size
    JA
  • Coupling Overall Length
    13-1/2 in
  • Coupling Size Code
    7
  • Flange Diameter  
    4.6250 in
  • Hub End Outside Diameter
    2 in
  • Length Through Bore  
    1-5/8 in
  • Outside Diameter
    4.6250 in

Details

  • Bore Type
    QD Bushed
  • Horsepower @ 100 RPM
    1.2 (EPDM & Neoprene) hp, 4.6 (Hytrel) hp
  • Hub Flange Type Code
    B
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    2875 in
  • UPC_NO
    698672640299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)