Motion
14SMPB

TB WOODS
14SMPB

Sleeve Coupling Flange - Spacer Flange, Size 14, 2.0000 in Bore, Cast Iron Material
MI ITEM #00514063
MFR #14SMPB
Your Price$1,176.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14SMPB

Sleeve Coupling Flange - Spacer Flange, Size 14, 2.0000 in Bore, Cast Iron Material
MI ITEM #00514063
MFR #14SMPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,176.31/each(List $1,411.58)

Overview

Mfr description
14S X 2"(PLAIN BORE) SURE-FLEX FLANGE

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    14
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
  • Hub Type
    Spacer Flange
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    7-1/2 in
  • Hub End Outside Diameter
    9-7/8 in
  • Torque Capacity
    72480 in
  • Max Rpm
    2200 rpm
  • Horsepower @ 100 RPM
    115 (Hytrel) hp, 28.6 (EPDM & Neoprene) hp
  • Series
    D-Flex®
  • UPC_NO
    698672641302
  • Material
    High Strength Cast Iron
  • Outside Diameter
    13.8750 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text