Motion
8B-SH FLANGE

DODGE
8B-SH FLANGE

Sleeve Coupling Flange - Maximum 1.625 in, Minimum 0.5 in Bore, SH Bushing
MI ITEM #00514064
MFR #8B-SH FLANGE
Price$108.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
8B-SH FLANGE

Sleeve Coupling Flange - Maximum 1.625 in, Minimum 0.5 in Bore, SH Bushing
MI ITEM #00514064
MFR #8B-SH FLANGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$108.15/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.192 in
  • Bore Diameter  
    Maximum 1.625 in, Minimum 0.5 in
  • Bore Length
    2.09 in
  • Bushing Size
    SH
  • Coupling Size
    8
  • Flange Diameter  
    5.4500 in
  • Outside Diameter
    5.45 in
  • Parallel Misalignment
    0.02 in

Details

  • Bore Type
    QD Bushed
  • Bushing Type
    QD
  • Coupling Component
    Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    7.2 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022503
  • Material
    Hytrel
  • Maximum Speed
    4500 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    4530 in-lb
  • UPC_NO
    782475872626

Overview

Mfr description
8B X QD-SH FLG 022503

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text