Motion
8B
Sleeve Coupling Flange - QD, Size 8, 1.6300 in Bore, Cast Iron Material, SH Bushing
MI ITEM #00514065
MFR #8B
Your Price$135.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - QD, Size 8, 1.6300 in Bore, Cast Iron Material, SH Bushing
MI ITEM #00514065
MFR #8B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$135.94/each(List $156.32)

Overview

Mfr description
8B-FLNG

Specifications

  • Hub Flange Type Code
    B
  • Coupling Size Code
    8
  • Bore Type
    QD Bushed
  • Hub Type
    QD
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    3.9400 in
  • Bushing Size
    SH
  • Hub End Outside Diameter
    2.6900 in
  • Torque Capacity
    4530 in
  • Max Rpm
    4500 rpm
  • Series
    S-Flex Endurance
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144363732
  • UPC_NO
    685144363732
  • Outside Diameter
    5.4500 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text