Motion
8B-SH
Sleeve Coupling Flange - Spacer Flange, Size 8, 1.6250 in Bore, Cast Iron Material, SH Bushing
Mi Item #00514066
MFR #8B-SH
Price$117.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 8, 1.6250 in Bore, Cast Iron Material, SH Bushing
Mi Item #00514066
MFR #8B-SH

Mfr description
8B-SH CPLG QUADRA-FLEX FLG QD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.26/each

Specifications

Dimensions

  • Bushing Size
    SH
  • Coupling Overall Length
    3-15/16 in
  • Coupling Size Code
    8
  • Flange Diameter  
    5.4500 in
  • Hub End Outside Diameter
    2-11/16 in
  • Length Through Bore  
    1.34375 in
  • Outside Diameter
    5.4500 in

Details

  • Bore Type
    QD Bushed
  • Horsepower @ 100 RPM
    1.8 (TPR) hp, 7.2 (Hytrel) hp
  • Hub Flange Type Code
    B
  • Hub Type
    Spacer Flange
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950277455
  • Material
    Cast Iron
  • Max Rpm
    4500 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Quadraflex
  • Torque Capacity
    4530 in
  • UPC_NO
    697950277455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)