Motion
14S278

TB WOODS
14S278

Sleeve Coupling Flange - Shaft Hub, Size 14, 2.8750 in Bore, Cast Iron Material
MI ITEM #00514068
MFR #14S278
Your Price$1,227.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14S278

Sleeve Coupling Flange - Shaft Hub, Size 14, 2.8750 in Bore, Cast Iron Material
MI ITEM #00514068
MFR #14S278

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,227.46/each(List $1,411.58)

Overview

Mfr description
14S X 2-7/8 SURE-FLEX FLANGE

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    14
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Hub Type
    Shaft Hub
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    9.8750 in
  • Hub End Outside Diameter
    7.5000 in
  • Max Rpm
    2200 rpm
  • Horsepower @ 100 RPM
    37 HP with EPDM or Neoprene sleeve, 115 HP with Hytrel sleeve
  • Series
    Sure-Flex
  • Keyway Size
    3/4 in x 3/8 in
  • Manufacturer Upc Number
    698672641319
  • UPC_NO
    698672641319
  • Material
    High Strength Cast Iron
  • Outside Diameter
    13.8750 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text