Motion
9B-SD FLANGE

DODGE
9B-SD FLANGE

Sleeve Coupling Flange - Maximum 1.9375 in, Minimum 0.5 in Bore, SD Bushing
Mi Item #00514069
MFR #9B-SD FLANGE
Price$134.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
9B-SD FLANGE

Sleeve Coupling Flange - Maximum 1.9375 in, Minimum 0.5 in Bore, SD Bushing
Mi Item #00514069
MFR #9B-SD FLANGE

Mfr description
9B X QD-SD FLG 022504
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.09/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.192 in
  • Bore Diameter  
    Maximum 1.9375 in, Minimum 0.5 in
  • Bore Length
    2.41 in
  • Bushing Size
    SD
  • Coupling Size
    9
  • Flange Diameter  
    6.3500 in
  • Outside Diameter
    6.35 in
  • Parallel Misalignment
    0.025 in

Details

  • Bore Type
    QD Bushed
  • Bushing Type
    QD
  • Coupling Component
    Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    11.4 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022504
  • Material
    Neoprene
  • Maximum Speed
    3750 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    7200 in-lb
  • UPC_NO
    782475875276
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)