Motion
9B
Sleeve Coupling Flange - QD, Size 9, 1.9400 in Bore, Cast Iron Material, SD Bushing
MI ITEM #00514070
MFR #9B
Price$193.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - QD, Size 9, 1.9400 in Bore, Cast Iron Material, SD Bushing
MI ITEM #00514070
MFR #9B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$193.82/each

Specifications

Dimensions

  • Bushing Size
    SD
  • Coupling Overall Length
    4.6300 in
  • Coupling Size Code
    9
  • Flange Diameter  
    6.3500 in
  • Hub End Outside Diameter
    3.1900 in
  • Length Through Bore  
    2.1900 in
  • Outside Diameter
    6.3500 in

Details

  • Bore Type
    QD Bushed
  • Hub Flange Type Code
    B
  • Hub Material
    Cast Iron
  • Hub Type
    QD
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144363756
  • Max Rpm
    3750 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Torque Capacity
    7200 in
  • UPC_NO
    685144363756

Overview

Mfr description
9B-FLNG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text