1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
9B
Sleeve Coupling Flange - Size 9
MI ITEM #
00514071
MFR #
9B
Price
$159.29
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Sleeve Couplings
TB WOODS 9B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
9B
Sleeve Coupling Flange - Size 9
MI ITEM #
00514071
MFR #
9B
Mfr description
9B-SD SURE-FLEX FLANGE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$159
.29
/each
Add to Cart
Specifications
Dimensions
Coupling Size Code
9
Details
Bore Type
QD Bushed
Horsepower @ 100 RPM
2.9 hp
Material
High Strength Cast Iron
Max Rpm
3750 rpm
Product Type
Sleeve Coupling Flanges
Series
Standard
Torque Capacity
1800 in
UPC_NO
698672640633
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items