Motion
10B
Sleeve Coupling Flange - QD, Size 10, Cast Iron Material, SK Bushing
MI ITEM #00514074
MFR #10B
Price$230.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - QD, Size 10, Cast Iron Material, SK Bushing
MI ITEM #00514074
MFR #10B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$230.17/each

Specifications

Dimensions

  • Bushing Size
    SK
  • Coupling Overall Length
    5.3100 in
  • Coupling Size Code
    10
  • Flange Diameter  
    7.5000 in
  • Hub End Outside Diameter
    3.8800 in
  • Length Through Bore  
    1.8800 in
  • Outside Diameter
    7.5000 in

Details

  • Bore Type
    QD Bushed
  • Hub Flange Type Code
    B
  • Hub Material
    Cast Iron
  • Hub Type
    QD
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144354211
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • UPC_NO
    685144354211

Overview

Mfr description
10B-FLNG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text