Motion
10B-SK
Sleeve Coupling Flange - Spacer Flange, Size 10, 2.5000 in Bore, Cast Iron Material, SK Bushing
MI ITEM #00514075
MFR #10B-SK
Your Price$158.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 10, 2.5000 in Bore, Cast Iron Material, SK Bushing
MI ITEM #00514075
MFR #10B-SK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$158.20/each(List $229.40)

Overview

Mfr description
10B-SK CPLG QUADRA-FLEX FLG QD

Specifications

  • Hub Flange Type Code
    B
  • Coupling Size Code
    10
  • Bore Type
    QD Bushed
  • Bore Diameter
  • Hub Type
    Spacer Flange
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    5-5/16 in
  • Bushing Size
    SK
  • Hub End Outside Diameter
    3-7/8 in
  • Torque Capacity
    11350 in
  • Max Rpm
    3600 rpm
  • Horsepower @ 100 RPM
    18 (Hytrel) hp, 4.6 (TPR) hp
  • Series
    Quadraflex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275130
  • UPC_NO
    697950275130
  • Material
    Cast Iron
  • Outside Diameter
    7.5000 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text