Motion
10B
Sleeve Coupling Flange - Size 10
MI ITEM #00514076
MFR #10B
Price$302.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Size 10
MI ITEM #00514076
MFR #10B

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$302.14/each

Specifications

Dimensions

  • Coupling Size Code
    10
  • Flange Diameter  
    7.5000 in
  • Outside Diameter
    7.5000 in

Details

  • Bore Type
    QD Bushed
  • Horsepower @ 100 RPM
    4.6 hp
  • Material
    High Strength Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Standard
  • Torque Capacity
    2875 in
  • UPC_NO
    698672640831

Overview

Mfr description
10B-SK SURE-FLEX FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text