Motion
16SMPB

TB WOODS
16SMPB

Sleeve Coupling Flange - Shaft Hub, Size 16, 2.8750 in Bore, Cast Iron Material
MI ITEM #00514077
MFR #16SMPB
Your Price$2,296.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
16SMPB

Sleeve Coupling Flange - Shaft Hub, Size 16, 2.8750 in Bore, Cast Iron Material
MI ITEM #00514077
MFR #16SMPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,296.97/each(List $2,756.37)

Overview

Mfr description
16S X 2"(PLAIN BORE) SURE-FLEX FLANGE

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    16
  • Bore Type
    Bored to Size
  • Hub Type
    Shaft Hub
  • Hub Material
    Cast Iron
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    14.2500 in
  • Hub End Outside Diameter
    8.0000 in
  • Max Rpm
    1500 rpm
  • Horsepower @ 100 RPM
    75 hp
  • Series
    Sure-Flex
  • Manufacturer Upc Number
    698672641333
  • UPC_NO
    698672641333
  • Material
    High Strength Cast Iron
  • Outside Diameter
    18.8750 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text