Motion
11B-SF FLANGE

DODGE
11B-SF FLANGE

Sleeve Coupling Flange - Maximum 2.9375 in, Minimum 0.5 in Bore, SF Bushing
MI ITEM #00514078
MFR #11B-SF FLANGE
Price$301.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
11B-SF FLANGE

Sleeve Coupling Flange - Maximum 2.9375 in, Minimum 0.5 in Bore, SF Bushing
MI ITEM #00514078
MFR #11B-SF FLANGE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$301.06/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Bore Diameter  
    Maximum 2.9375 in, Minimum 0.5 in
  • Bore Length
    3.44 in
  • Bushing Size
    SF
  • Coupling Size
    11
  • Flange Diameter  
    8.6250 in
  • Outside Diameter
    8.625 in
  • Parallel Misalignment
    0.032 in

Details

  • Bore Type
    QD Bushed
  • Bushing Type
    QD
  • Coupling Component
    Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    28.6 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022506
  • Material
    Neoprene
  • Maximum Speed
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    18000 in-lb
  • UPC_NO
    782475876495

Overview

Mfr description
11B X QD-SF FLG 022506

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text