Motion
11B
Sleeve Coupling Flange - Spacer Flange, Size 11, Cast Iron Material, SF Bushing
MI ITEM #00514080
MFR #11B
Price$342.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 11, Cast Iron Material, SF Bushing
MI ITEM #00514080
MFR #11B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$342.94/each

Specifications

Dimensions

  • Bushing Size
    SF
  • Coupling Overall Length
    6-1/4 in
  • Coupling Size Code
    11
  • Flange Diameter  
    8.6250 in
  • Hub End Outside Diameter
    4-5/8 in
  • Outside Diameter
    8.6250 in

Details

  • Bore Range
    0.5000 to 2.9375 in
  • Bore Type
    QD Bushed
  • Horsepower @ 100 RPM
    28.6 (Hytrel & Urethane) hp, 7.2 (EPDM & Neoprene) hp
  • Hub Flange Type Code
    B
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Manufacturer Upc Number
    698672641050
  • Material
    High Strength Cast Iron
  • Max Rpm
    3600 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    18000 in
  • UPC_NO
    698672641050

Overview

Mfr description
11B-SF SURE-FLEX FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text