Motion
12B
Sleeve Coupling Flange - QD, Size 12, Cast Iron Material, E Bushing
Mi Item #00514083
MFR #12B
Price$456.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - QD, Size 12, Cast Iron Material, E Bushing
Mi Item #00514083
MFR #12B

Mfr description
12B-FLNG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.42/each

Specifications

Dimensions

  • Bushing Size
    E
  • Coupling Overall Length
    7.4400 in
  • Coupling Size Code
    12
  • Flange Diameter  
    10.0000 in
  • Hub End Outside Diameter
    6.0000 in
  • Length Through Bore  
    2.6300 in
  • Outside Diameter
    10.0000 in

Details

  • Bore Type
    QD Bushed
  • Color
    Gray
  • Coupling Component
    Flange
  • Horsepower @ 100 RPM
    11.4 hp
  • Hub Flange Type Code
    B
  • Hub Material
    Cast Iron
  • Hub Type
    QD
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144364081
  • Material
    Cast Iron
  • Max Rpm
    2800 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    S-Flex
  • Torque Capacity
    7200
  • Torsional Stiffness
    27500 in-lb/rad
  • UPC_NO
    685144364081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)