Motion
12B
Sleeve Coupling Flange - Spacer Flange, Size 12, 3.5000 in Bore, Cast Iron Material, E Bushing
MI ITEM #00514084
MFR #12B
Price$406.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 12, 3.5000 in Bore, Cast Iron Material, E Bushing
MI ITEM #00514084
MFR #12B

Mfr description
12B-E SURE-FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$406.28/each

Specifications

Dimensions

  • Bushing Size
    E
  • Coupling Overall Length
    7-1/2 in
  • Coupling Size Code
    12
  • Flange Diameter  
    10.0000 in
  • Hub End Outside Diameter
    6 in
  • Length Through Bore  
    2-23/32 in
  • Outside Diameter
    10.0000 in

Details

  • Bore Type
    QD Bushed
  • Horsepower @ 100 RPM
    11.4 (EPDM & Neoprene) hp, 50 (Hytrel & Urethane) hp
  • Hub Flange Type Code
    B
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    2800 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex®
  • Torque Capacity
    31500 in
  • UPC_NO
    698672641173

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)