Motion
14B
Sleeve Coupling Flange - Spacer Flange, Size 14, 3.9375 in Bore, Cast Iron Material, F Bushing
MI ITEM #00514086
MFR #14B
Price$1,070.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 14, 3.9375 in Bore, Cast Iron Material, F Bushing
MI ITEM #00514086
MFR #14B

Mfr description
14B-F SURE-FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,070.50/each

Specifications

Dimensions

  • Bushing Size
    F
  • Coupling Overall Length
    9-7/8 in
  • Coupling Size Code
    14
  • Flange Diameter  
    13.8750 in
  • Hub End Outside Diameter
    6-5/8 in
  • Length Through Bore  
    3-3/4 in
  • Outside Diameter
    13.8750 in

Details

  • Bore Type
    QD Bushed
  • Horsepower @ 100 RPM
    115 (Hytrel) hp, 28.6 (EPDM & Neoprene) hp
  • Hub Flange Type Code
    B
  • Hub Material
    Cast Iron
  • Hub Type
    Spacer Flange
  • Material
    High Strength Cast Iron
  • Max Rpm
    2200 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • Torque Capacity
    72480 in
  • UPC_NO
    698672641296

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)