Motion
16B
Sleeve Coupling Flange - Shaft Hub, Size 16, Cast Iron Material
Mi Item #00514087
MFR #16B
Price$1,947.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Shaft Hub, Size 16, Cast Iron Material
Mi Item #00514087
MFR #16B

Mfr description
16B-J SURE-FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,947.02/each

Specifications

Dimensions

  • Coupling Overall Length
    12.7500 in
  • Coupling Size Code
    16
  • Flange Diameter  
    18.8750 in
  • Outside Diameter
    18.8750 in

Details

  • Bore Type
    QD Bushed
  • Horsepower @ 100 RPM
    75 hp
  • Hub Flange Type Code
    B
  • Hub Material
    Cast Iron
  • Hub Type
    Shaft Hub
  • Manufacturer Upc Number
    698672641326
  • Material
    High Strength Cast Iron
  • Max Rpm
    1500 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    Sure-Flex
  • UPC_NO
    698672641326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)