Motion
5E SLEEVE

LOVEJOY INC
5E SLEEVE

Coupling Sleeve - 5, E, Two-Piece Split Construction, EPDM Material, 7600 rpm
MI ITEM #00514090
MFR #5E SLEEVE
Price$77.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
5E SLEEVE

Coupling Sleeve - 5, E, Two-Piece Split Construction, EPDM Material, 7600 rpm
MI ITEM #00514090
MFR #5E SLEEVE

Mfr description
5E-SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.13/each

Specifications

Dimensions

  • Bore Diameter
    1.1880 in
  • Coupling Size Code
    5
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    2.9400 in

Details

  • Color
    Black
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    0.4 hp
  • Manufacturer Catalog Number
    5E SLEEVE
  • Manufacturer Upc Number
    685144353689
  • Material
    EPDM
  • Max Rpm
    7600 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex EnduranceA
  • Sleeve Construction
    Two-Piece Split
  • Sleeve Type Code
    E
  • Torque Capacity
    240 in
  • UPC_NO
    685144353689

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)