Motion
D-FLEX 7E SLEEVE

DODGE
D-FLEX 7E SLEEVE

Coupling Sleeve - 7, EPDM Material, 5250 rpm
MI ITEM #00514095
MFR #D-FLEX 7E SLEEVE
Price$97.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX 7E SLEEVE

Coupling Sleeve - 7, EPDM Material, 5250 rpm
MI ITEM #00514095
MFR #D-FLEX 7E SLEEVE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$97.77/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.12 in
  • Coupling Size
    7
  • Coupling Size Code
    7
  • Outside Diameter
    4.625 in
  • Parallel Misalignment
    0.02 in

Details

  • ATEX Certificate
    YES
  • Bore Type
    Finished Bore
  • Coupling Component
    Element
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Element Material
    EPDM
  • Horsepower @ 100 RPM
    1.2 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022193
  • Material
    EPDM
  • Max Rpm
    5250 rpm
  • Maximum Speed
    5250 rpm
  • Product Type
    Coupling Sleeves
  • Series
    D-Flex
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 275 degree Fahrenheit, Minimum -30
  • Torque Rating (in-lb)
    725 in-lb
  • Torsional Stiffness
    29.985 in-lb/deg
  • UPC_NO
    782475872206

Overview

Mfr description
7E D-FLEX SLEEVE EPDM 022193

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text