Motion
7E SLEEVE

LOVEJOY INC
7E SLEEVE

Coupling Sleeve - 7, E, Two-Piece Split Construction, EPDM Material, 5250 rpm
MI ITEM #00514096
MFR #7E SLEEVE
Price$110.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
7E SLEEVE

Coupling Sleeve - 7, E, Two-Piece Split Construction, EPDM Material, 5250 rpm
MI ITEM #00514096
MFR #7E SLEEVE

Mfr description
7E-SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.87/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Coupling Size Code
    7
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    4.3400 in

Details

  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    1.2 hp
  • Manufacturer Catalog Number
    7E SLEEVE
  • Manufacturer Upc Number
    685144364142
  • Material
    EPDM
  • Max Rpm
    5250 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex EnduranceA
  • Sleeve Construction
    Two-Piece Split
  • Sleeve Type Code
    E
  • Torque Capacity
    725 in
  • UPC_NO
    685144364142

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)