Motion
8E SLEEVE

LOVEJOY INC
8E SLEEVE

Coupling Sleeve - 8, E, Two-Piece Split Construction, EPDM Material, 4500 rpm
Mi Item #00514099
MFR #8E SLEEVE
Price$166.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
8E SLEEVE

Coupling Sleeve - 8, E, Two-Piece Split Construction, EPDM Material, 4500 rpm
Mi Item #00514099
MFR #8E SLEEVE

Mfr description
8E-SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$166.22/each

Specifications

Dimensions

  • Bore Diameter
    1.9380 in
  • Coupling Size Code
    8
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    5.0600 in

Details

  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    1.8 hp
  • Manufacturer Catalog Number
    8E SLEEVE
  • Manufacturer Upc Number
    685144364197
  • Material
    EPDM
  • Max Rpm
    4500 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex EnduranceA
  • Sleeve Construction
    Two-Piece Split
  • Sleeve Type Code
    E
  • Torque Capacity
    1135 in
  • UPC_NO
    685144364197
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)