Motion
D-FLEX 9E SLEEVE

DODGE
D-FLEX 9E SLEEVE

Coupling Sleeve - 9, EPDM Material, 3750 rpm
Mi Item #00514101
MFR #D-FLEX 9E SLEEVE
Price$186.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX 9E SLEEVE

Coupling Sleeve - 9, EPDM Material, 3750 rpm
Mi Item #00514101
MFR #D-FLEX 9E SLEEVE

Mfr description
9E D-FLEX SLEEVE EPDM 022195
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$186.02/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.192 in
  • Coupling Size
    9
  • Coupling Size Code
    9
  • Outside Diameter
    6.35 in
  • Parallel Misalignment
    0.025 in

Details

  • ATEX Certificate
    YES
  • Bore Type
    Finished Bore
  • Coupling Component
    Element
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Element Material
    EPDM
  • Horsepower @ 100 RPM
    2.8 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022195
  • Material
    EPDM
  • Max Rpm
    3750 rpm
  • Maximum Speed
    3750 rpm
  • Product Type
    Coupling Sleeves
  • Series
    D-Flex
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 275 degree Fahrenheit, Minimum -30
  • Torque Rating (in-lb)
    1800 in-lb
  • Torsional Stiffness
    119.991 in-lb/deg
  • UPC_NO
    782475874491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)