Motion
9E
68514436424 E Type Coupling Sleeve - 9, E, Two Piece Split, EPDM Rubber
MI ITEM #00514102
MFR #9E
Price$185.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514436424 E Type Coupling Sleeve - 9, E, Two Piece Split, EPDM Rubber
MI ITEM #00514102
MFR #9E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$185.50/each

Specifications

Dimensions

  • Bore Diameter
    2.3750 in
  • Coupling Size Code
    9
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    6.0000 in

Details

  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    2.9 hp
  • Manufacturer Catalog
    68514436424
  • Manufacturer Catalog Number
    68514436424
  • Manufacturer Upc Number
    685144364241
  • Material
    EPDM
  • Max Rpm
    3750 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    EPDM Rubber
  • Sleeve Type Code
    E
  • Torque Capacity
    1800 in
  • UPC_NO
    685144364241

Overview

Mfr description
9E-SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text