Motion
10E SLEEVE

LOVEJOY INC
10E SLEEVE

Coupling Sleeve - 10, E, Two-Piece Split Construction, EPDM Material, 3600 rpm
Mi Item #00514105
MFR #10E SLEEVE
Price$224.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
10E SLEEVE

Coupling Sleeve - 10, E, Two-Piece Split Construction, EPDM Material, 3600 rpm
Mi Item #00514105
MFR #10E SLEEVE

Mfr description
10E-SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$224.56/each

Specifications

Dimensions

  • Bore Diameter
    2.7500 in
  • Coupling Size Code
    10
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    7.0600 in

Details

  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    4.6 hp
  • Manufacturer Catalog Number
    10E SLEEVE
  • Manufacturer Upc Number
    685144364296
  • Material
    EPDM
  • Max Rpm
    3600 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex EnduranceA
  • Sleeve Construction
    Two-Piece Split
  • Sleeve Type Code
    E
  • Torque Capacity
    2875 in
  • UPC_NO
    685144364296
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)