Motion
D-FLEX 12E SLEEVE

DODGE
D-FLEX 12E SLEEVE

Coupling Sleeve - 12, EPDM Material, 2800 rpm
Mi Item #00514110
MFR #D-FLEX 12E SLEEVE
Price$602.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX 12E SLEEVE

Coupling Sleeve - 12, EPDM Material, 2800 rpm
Mi Item #00514110
MFR #D-FLEX 12E SLEEVE

Mfr description
12E D-FLEX SLEEVE EPDM 022198
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$602.12/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Coupling Size
    12
  • Coupling Size Code
    12
  • Outside Diameter
    10 in
  • Parallel Misalignment
    0.032 in

Details

  • ATEX Certificate
    YES
  • Bore Type
    Finished Bore
  • Coupling Component
    Element
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Element Material
    EPDM
  • Horsepower @ 100 RPM
    11.4 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    022198
  • Material
    EPDM
  • Max Rpm
    2800 rpm
  • Maximum Speed
    2800 rpm
  • Product Type
    Coupling Sleeves
  • Series
    D-Flex
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 275 degree Fahrenheit, Minimum -30
  • Torque Rating (in-lb)
    7200 in-lb
  • Torsional Stiffness
    479.965 in-lb/deg
  • UPC_NO
    782475876679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)