Motion
12E
68514436437 E Type Coupling Sleeve - 12, E, Two Piece Split, EPDM Rubber
MI ITEM #00514111
MFR #12E
Price$579.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514436437 E Type Coupling Sleeve - 12, E, Two Piece Split, EPDM Rubber
MI ITEM #00514111
MFR #12E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$579.07/each

Specifications

Dimensions

  • Bore Diameter
    3.8750 in
  • Coupling Size Code
    12
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    9.5600 in

Details

  • Color
    Black
  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    11.4 hp
  • Manufacturer Catalog
    68514436437
  • Manufacturer Catalog Number
    68514436437
  • Manufacturer Upc Number
    685144364371
  • Material
    EPDM
  • Max Rpm
    7200 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    EPDM Rubber
  • Sleeve Type Code
    E
  • Torque Capacity
    7200 in
  • UPC_NO
    685144364371

Overview

Mfr description
12E-SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text