Motion
D-FLEX 13E SLEEVE

DODGE
D-FLEX 13E SLEEVE

Coupling Sleeve - 13, EPDM Material, 2400 rpm
Mi Item #00514113
MFR #D-FLEX 13E SLEEVE
Price$968.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX 13E SLEEVE

Coupling Sleeve - 13, EPDM Material, 2400 rpm
Mi Item #00514113
MFR #D-FLEX 13E SLEEVE

Mfr description
13E D-FLEX SLEEVE 021990
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$968.52/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Coupling Size
    13
  • Coupling Size Code
    13
  • Outside Diameter
    11.75 in
  • Parallel Misalignment
    0.04 in

Details

  • ATEX Certificate
    YES
  • Bore Type
    Finished Bore
  • Coupling Component
    Element
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Element Material
    EPDM
  • Horsepower @ 100 RPM
    18 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    021990
  • Material
    EPDM
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2400 rpm
  • Product Type
    Coupling Sleeves
  • Series
    D-Flex
  • Shaft Spacing
    Close Coupled, Spacer
  • Temperature Rating
    Maximum 275 degree Fahrenheit, Minimum -30
  • Torque Rating (in-lb)
    11350 in-lb
  • Torsional Stiffness
    756.6 in-lb/deg
  • UPC_NO
    782475873609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)