Motion
13E
68514435464 E Type Coupling Sleeve - 13, E, Two Piece Split, EPDM Rubber
MI ITEM #00514114
MFR #13E
Price$1,083.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
68514435464 E Type Coupling Sleeve - 13, E, Two Piece Split, EPDM Rubber
MI ITEM #00514114
MFR #13E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,083.63/each

Specifications

Dimensions

  • Bore Diameter
    4.5000 in
  • Coupling Size Code
    13
  • Max Angular Misalignment
    1 °
  • Max Parallel Misalignment
    0.062 in
  • Outside Diameter
    11.1900 in

Details

  • Coupling Component
    Element
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    18 hp
  • Manufacturer Catalog
    68514435464
  • Manufacturer Catalog Number
    68514435464
  • Manufacturer Upc Number
    685144354648
  • Material
    EPDM
  • Max Rpm
    2400 rpm
  • Product Type
    Coupling Sleeves
  • Series
    S-Flex EnduranceA
  • Sleeve Construction
    Two Piece Split
  • Sleeve Material
    EPDM Rubber
  • Sleeve Type Code
    E
  • Torque Capacity
    11350 in
  • UPC_NO
    685144354648

Overview

Mfr description
13E-SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text